Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK350, TC1-21016
Mfr # TC1-21016
Zoro # G4840771
product price: $14.89
/pk 350, $0.04/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1 in
- Height 1/2 in
- Subject Matter Maintenance
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC1-21016
- Zoro # G4840771
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1/2 in |
Label Height | 1/2 in |
Label Width | 1 in |
Details
Material | Polyester |
Subject Matter | Maintenance |
Language | English |
Legend | Tested for Electrical Safety |
Self-Adhesive | Yes |
Item | Inspection Label |
No. of Labels | 350 |
Product Type | Inspection Label |
Adhesive | Adhesive |
Label Material | Polyester |
Adhesive Material | Acrylic |
Preprinted Legend | Tested For Electrical Safety |
Label Color | Green on White |
Label Shape | Rectangle |
Adhesive Type | Permanent Adhesive |
Number of Labels | 350 |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green on White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Legend Tested For Electrical Safety, Product Type Inspection Label, Subject Matter Maintenance, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SAFEKEY Lockout Padlock Aluminum Green 3.0" (ALU-GRN-76ST-KA6PK)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-356)
- BRADY Ammonia Pipe Marker, HTRL, 3 to 5In (90409)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 35 in (1925X)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10602 (TC-10602)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10904 (TCSL2-10904)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21004 (TC1-21004)
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22134 (TCRSL2-22134)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21004 (TC3-21004)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH156R)
- Stranco Safety Labels