Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK350, TC-10914
Mfr # TC-10914
Zoro # G9091187
original price:
$13.59
5% off
new price: $12.89
/pk 350, $0.04/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Maintenance
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-10914
- Zoro # G9091187
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Details
Material | Polyester |
Subject Matter | Maintenance |
Language | English |
Legend | Out of Service |
Legend/Background Color | White/Red |
Write on Surface | Yes |
Item | Inspection Label |
Self-Adhesive | Yes |
No. of Labels | 350 |
Product Type | Maintenance Label |
Adhesive | Adhesive |
Label Color | Red, White |
Number of Labels | 350 |
Adhesive Material | Acrylic |
Label Material | Polyester |
Adhesive Type | Permanent Adhesive |
Preprinted Legend | Out of Service |
Label Shape | Rectangle |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend Out of Service, Product Type Maintenance Label, Subject Matter Maintenance, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Dome Mirror, 48 In., Acrylic Hi Viz (ONV-360-48-SB)
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- MCR SAFETY F R Fabric Welding Sleeves W Snap Wrist (39518)
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL1-38481 (TCSL1-38481)
- STRANCO Label, Information, 3-1/2 In. H, PK10, OSL-841-10PK (OSL-841-10PK)
- STRANCO Calibration Label, ENG, Black/White, PK225, TC3-10602 (TC3-10602)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-22131 (TCSL2-22131)
- STRANCO Calibration Label, ENG, Orange/White, PK350 (TC-21010)
- STRANCO Calibration Label, ENG, Green/White, PK450 (TCSL1-21003)
- NMC Confined Space Keep Out Label, Pk5 (D372AP)
- Stranco Identification Labels