Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK350, TC-10911
Mfr # TC-10911
Zoro # G4845881
product price: $12.19
/pk 350, $0.03/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Maintenance
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-10911
- Zoro # G4845881
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Details
Header | Maintenance |
Material | Polyester |
Subject Matter | Maintenance |
Language | English |
Legend | By_______Date_______ |
Write on Surface | Yes |
Item | Inspection Label |
No. of Labels | 350 |
Self-Adhesive | Yes |
Product Type | Inspection Label |
Adhesive | Adhesive |
Label Material | Polyester |
Label Color | White |
Adhesive Type | Permanent Adhesive |
Preprinted Legend | By_______Date______ |
Number of Labels | 350 |
Label Shape | Rectangle |
Adhesive Material | Acrylic |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______Date______, Product Type Inspection Label, Subject Matter Maintenance, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Fire Protection Water, 1 In.H (20430)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- CARHARTT EYEWEAR Rockwood Gray A/F (CHB720DT)
- MCR SAFETY Welding Gloves, Goatskin Palm, S, PR (3613S)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC1-10602 (TC1-10602)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-22131 (TC-22131)
- STRANCO Inspection Label, English, Inventory, PK350, TC-10743 (TC-10743)
- STRANCO Inspection Label, English, Quality, PK350, TC-10941 (TC-10941)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- STRANCO Calibration Label, ENG, Blue/White, PK350 (TC-90002)
- NMC Flammable Ghs Label, Material: Pressure Sensitive Paper (GHS2004AL2)
- Stranco Identification Labels