Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK350, TC-10908
Mfr # TC-10908
Zoro # G9091171
product price: $12.29
/pk 350, $0.04/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Maintenance
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-10908
- Zoro # G9091171
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Details
Material | Polyester |
Subject Matter | Maintenance |
Language | English |
Legend | Lock-Out Point |
Legend/Background Color | White/Red |
Item | Inspection Label |
No. of Labels | 350 |
Self-Adhesive | Yes |
Description
Inspection Label, Language English, Subject Matter Maintenance, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Seamless Knits, ATG, XXS, PK12 (34-844/XXS)
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- ENPAC Containment Pool, 20 gal, 13 In H (5920-YE)
- RADIANS Over-the-Head Youth Ear Muffs, 22, X-Caliber, Red / Black (XC0130CS)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-39528 (TC-39528)
- STRANCO Inspection Label, English, Quality, PK350, TC1-10943 (TC1-10943)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC-21002-R250 (TC-21002-R250)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-21016 (TCSL2-21016)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10734 (TCSL2-10734)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-21008 (TCSL2-21008)
- Stranco Identification Labels