Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK350, TC-10904
Mfr # TC-10904
Zoro # G9685584
product price: $20.99
/pk 350, $0.06/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header GFCI Test
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Subject Matter Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TC-10904
- Zoro # G9685584
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Legend By_______, Date_______, Next Test Due_______, Product Type Maintenance Label, Subject Matter Maintenance, Write on Surface Yes, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 3.5" H, 5" W, NOTICE Video Surveillance In Use On These Premises Sign, Landscape, 10PK (OS-NS-D-35-L-16813-10PK)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1075)
- ALLEGRO INDUSTRIES Filter Kit, For Mfr. No. 9878 (9878-50)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, U1-1003-NA_10x14 (U1-1003-NA_10x14)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCR-22133 (TCR-22133)
- STRANCO Inspection Label, English, Quality, PK350, TC-21007 (TC-21007)
- STRANCO Calibration Label, ENG, White/Red, PK350 (TC-10936)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC3-21002-R250 (TC3-21002-R250)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21002 (TC3-21002)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- IDESCO Padlock Label, 1-5/8inHx1-1/2inW, PK25, LMBBT106AAC (LMBBT106AAC)
- Stranco Identification Labels