Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK225, TCSL3-21016
Mfr # TCSL3-21016
Zoro # G6404535
product price: $33.55
/pk 225, $0.15/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Tested For Electrical Safety
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Subject Matter Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL3-21016
- Zoro # G6404535
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Sign Legend Character Height | 1/8 in |
Description
Inspection Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend By_______Date_______, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1/8 in, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Waterproof, Goatskin, Insulated Glove, PR (WINTER PRO)
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Red (26X626)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6914XL)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, 2XL (62139)
- STRANCO Inspection Label, ENG, Maintenance, PK225, Language: English (TCSL3-39528)
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC3-21002-R250 (TC3-21002-R250)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-21016 (TC1-21016)
- STRANCO Calibration Label, ENG, Green/White, PK450 (TCSL1-21003)
- STRANCO Inspection Label, English, Quality, PK450 (TCSL1-10943)
- NMC Labels, Danger Lead Containing Hazard Waste, Avoid Creating Dust (PRD65)
- Stranco Identification Labels