Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK225, TCSL3-20901
Mfr # TCSL3-20901
Zoro # G7043346
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Service Record
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Subject Matter Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # TCSL3-20901
- Zoro # G7043346
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 2 1/4 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend By_______, Next Serv Date_______, Serv Date_______, Product Type Inspection Label, Subject Matter Service, Resistance Properties Abrasion-Resistant, Chemical Resistant, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Gas Detection MX6 Sensor, CH4 Sensor (17124975-M)
- HY-KO Braille Men Signs 6" x 9", 3PK (A20007)
- JACKSON SAFETY Quad 500 Faceshield (14225)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Red (C217095)
- STRANCO Calibration Label, ENG, Orange/White, PK225 (TC3-21010)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21004 (TCSL1-21004)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC3-21002-R250 (TC3-21002-R250)
- STRANCO Inspection Label, English, 5/8in H, PK182 (TC-COLOR-PACK)
- STRANCO Inspection Label, English, Quality, PK350, TC-21011 (TC-21011)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- VNM SIGNMAKER Label Tape, Red, 2in W, For Mfr No. VnM4, FLURD-3508 (FLURD-3508)
- Stranco Safety Labels