Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK225, TCSL3-10911
Mfr # TCSL3-10911
Zoro # G4845906
product price: $21.49
/pk 225, $0.10/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Maintenance
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Subject Matter Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL3-10911
- Zoro # G4845906
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Width | 2 1/4 in |
Label Height | 1 in |
Details
Header | Maintenance |
Material | Polyester |
Subject Matter | Maintenance |
Language | English |
Legend | By_______Date_______ |
Write on Surface | Yes |
Laminated | Yes |
Item | Inspection Label |
No. of Labels | 225 |
Product Type | Inspection Label |
Adhesive | Adhesive |
Preprinted Legend | By_______Date______ |
Adhesive Material | Acrylic |
Resistance Properties | Abrasion-Resistant, Chemical Resistant |
Number of Labels | 225 |
Label Shape | Rectangle |
Adhesive Type | Permanent Adhesive |
Label Finish | Laminated |
Label Color | White |
Label Material | Polyester |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend By_______Date______, Product Type Inspection Label, Subject Matter Maintenance, Resistance Properties Abrasion-Resistant, Chemical Resistant, Write on Surface Yes, Label Finish Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout Multiple Pole, PK6 (BL03-6)
- WERMA Tower Light Sounder Tier, 4-21/64" H, 70mA (64581055)
- MSA SAFETY Anchor Connector Sling (SFP3267510)
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21003 (TC1-21003)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10734 (TCSL2-10734)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TC3-21016 (TC3-21016)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL1-21004 (TCSL1-21004)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-21016 (TCSL3-21016)
- STRANCO Inspection Label, English, Quality, PK350, TC-10734 (TC-10734)
- AVERY Label, Round, 1.25""Dia, Neonrd 6PK (AVE05497)
- Stranco Safety Labels