Shop All Identification Labels
Stranco
Inspection Label, ENG, Maintenance, PK225, Language: English
Mfr # TCSL3-39528
Zoro # G7192114
original price:
$44.18
5% off
new price: $41.79
/pk 225, $0.19/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Preventive Maintenance
- Material Polyester
- Width 2 1/4 in
- Height 1 in
- Subject Matter Maintenance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # TCSL3-39528
- Zoro # G7192114
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/4 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 2 1/4 in |
Details
Header | Preventive Maintenance |
Material | Polyester |
Subject Matter | Maintenance |
Language | English |
Legend | By_______Date_______Next Check Date_______ |
Legend/Background Color | Blue/White |
Write on Surface | Yes |
Laminated | Yes |
No. of Labels | 225 |
Item | Inspection Label |
Product Type | Inspection Label |
Adhesive | Adhesive |
Adhesive Material | Acrylic |
Number of Labels | 225 |
Adhesive Type | Permanent Adhesive |
Resistance Properties | Abrasion-Resistant, Chemical Resistant |
Preprinted Legend | By_______, Date_______, Next Check Date_______ |
Label Color | Blue, White |
Label Material | Polyester |
Label Shape | Rectangle |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Blue, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Legend By_______, Date_______, Next Check Date_______, Product Type Inspection Label, Subject Matter Maintenance, Resistance Properties Abrasion-Resistant, Chemical Resistant, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2AQSW71A000)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, 2XL, PR (484T57)
- CARHARTT Scratchless Belt, Black, 40" L, 1-5/16" W (A000550500110)
- CONDOR Electrical Sign, 3"W, 3"H, 0.004" Thickness (485Z07)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-21016 (TCSL3-21016)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- STRANCO Inspection Label, ENG, Maintenance, PK350, Width: 1 1/2 in (TC-21016)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21002 (TCSL2-21002)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10904 (TC-10904)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10602 (TC-10602)
- NMC PG III 6 Dot Placard Label, Pk25 (DL127AP)
- Stranco Safety Labels