Shop All Floor Signs
Stranco
Hanging Aisle Sign, Legend 4
Mfr # HPS-FS1212-4
Zoro # G5209032
original price:
$10.25
10% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Character Color Black
- Material PVC Board
- Overall Width 12 in
- Character 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HPS-FS1212-4
- Zoro # G5209032
- Country of Origin United States
- Category Floor Signs
Dimensions
Overall Width | 12 in |
Overall Height | 12 in |
Details
Item | Hanging Aisle Sign |
Thickness | 1/8" |
Character Color | Black |
Material | PVC Board |
Character | 4 |
Background Color | White |
Character Type | Numbers |
Style | Two-Sided |
Die Cut | No |
Legend Color | black |
Description
Hanging Aisle Sign, Background Color White, Character Color Black, Character Type Numbers, Die Cut No, Material PVC Board, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Kit, Filled, Electrical (2734)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900-VEND)
- AURALEX ACOUSTICS GreatGRAMMA (GreatGRAMMA™)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5M)
- STRANCO Hanging Aisle Sign, Legend 15 (HPS-FS1212-15)
- STRANCO Hanging Aisle Sign, Legend 7 (HPS-FS1212-7)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-619 (FS-624-619)
- STRANCO Floor Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, FS-2014-611 (FS-2014-611)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-621 (FS-624-621)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-601 (FSG-17-601)
- SIGNMISSION Watch For Cross Traffic 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99879 (FD-C-16-99879)
- Stranco Signs