Shop All Letters and Numbers
Stranco
Hanging Aisle Sign, Legend 20
Mfr # HPS-FS1212-20
Zoro # G2957285
original price:
$8.65
14% off
new price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Overall Height 12 in
- Style Two-Sided
- Character Color Black
- Material PVC Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HPS-FS1212-20
- Zoro # G2957285
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Overall Height | 12 in |
Overall Width | 12 in |
Details
Character Type | Numbers |
Style | Two-Sided |
Character Color | Black |
Material | PVC Board |
Die Cut | No |
Background Color | White |
Item | Hanging Aisle Sign |
Character | 20 |
Legend Color | black |
Thickness | 1/8" |
Description
Hanging Aisle Sign, Background Color White, Character Color Black, Character Type Numbers, Die Cut No, Material PVC Board, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Work Shoes, 7, M, Gray, Womens, PR (76601 BKGY SIZE 7)
- NOTRAX 3 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0523BY)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 32" (PV32-180)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Green (132802-400-004-19)
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-1.5-1-10)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-5-4-10)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-6-4)
- STRANCO Reflective Letter Label, E, 2-1/2in H, PK25 (RUM200-E-YB)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-5-E-10)
- C.H. HANSON $LETTER SET 3/16" STAMP (CH20250)
- Stranco Letters and Numbers