Shop All Floor Signs
Stranco
Hanging Aisle Sign, Legend 2
Mfr # HPS-FS1212-2
Zoro # G5209014
original price:
$10.25
10% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Overall Width 12 in
- Overall Height 12 in
- Character Color Black
- Material PVC Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HPS-FS1212-2
- Zoro # G5209014
- Country of Origin United States
- Category Floor Signs
Dimensions
Overall Width | 12 in |
Overall Height | 12 in |
Details
Item | Hanging Aisle Sign |
Thickness | 1/8" |
Character Color | Black |
Material | PVC Board |
Background Color | White |
Character Type | Numbers |
Die Cut | No |
Legend Color | black |
Character | 2 |
Style | Two-Sided |
Description
Hanging Aisle Sign, Background Color White, Character Color Black, Character Type Numbers, Die Cut No, Material PVC Board, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Glove Box Holder Double Horizontal, Ea (787132)
- BADGER Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (B5BC)
- BRADY Push Button Label, White, Labels/Roll: 500 (THTEP-168-593-.5)
- KLEIN TOOLS Ankle Straps for Pole Climbers, 1-1/4-Inch Width (5301-23)
- STRANCO Hanging Aisle Sign, Legend 11 (HPS-FS1212-11)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-604 (FS-17-604)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-125 (FS-17-125)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-607 (FS-24OCT-607)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-102 (FS-17-102)
- STRANCO Hanging Aisle Sign, Legend 9 (HPS-FS1212-9)
- VISUAL WORKPLACE Floor Sign, High Bond, 12", Round, Electrical Panel (60-1609-RO12-F700)
- Stranco Floor Signs