Shop All Floor Signs
Stranco
Hanging Aisle Sign, Legend 13
Mfr # HPS-FS1212-13
Zoro # G9082543
original price:
$7.39
9% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Style Two-Sided
- Die Cut No
- Overall Height 12 in
- Legend Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HPS-FS1212-13
- Zoro # G9082543
- Country of Origin United States
- Category Floor Signs
Dimensions
Overall Height | 12 in |
Overall Width | 12 in |
Details
Item | Hanging Aisle Sign |
Thickness | 1/8" |
Style | Two-Sided |
Die Cut | No |
Legend Color | black |
Character | 13 |
Character Type | Numbers |
Material | PVC Board |
Character Color | Black |
Background Color | White |
Description
Hanging Aisle Sign, Background Color White, Character Color Black, Character Type Numbers, Die Cut No, Material PVC Board, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tekk Protection Sanding and Fiberglass Respirator, PK 3 (8200H3-DC)
- SELLSTROM Ratchet Faceshield Assembly, Gry, 8x15-1/2 (S30110)
- MECHANIX WEAR Mechanics Glove, 4X Original, M, Black, PR (MG4X-75-009)
- HY-KO No Parking / Tow Away Zone Sign 12" x 18" (A11060)
- STRANCO Hanging Aisle Sign, Legend 12 (HPS-FS1212-12)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-149 (FS-17-149)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-810 (FS-8-810)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-910 (FS-624-910)
- STRANCO Hanging Aisle Sign, Legend 7 (HPS-FS1212-7)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD5 (3YTD5)
- Stranco Signs