Shop All Fire Signs
Stranco
Hanging Aisle Sign, Legend 10
Mfr # HPS-FS1212-10
Zoro # G6207984
original price:
$8.65
9% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Character Type Numbers
- Die Cut No
- Character Color Black
- Character 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # HPS-FS1212-10
- Zoro # G6207984
- Country of Origin United States
- Category Fire Signs
Dimensions
Overall Width | 12 in |
Overall Height | 12 in |
Details
Item | Hanging Aisle Sign |
Thickness | 1/8" |
Character Type | Numbers |
Die Cut | No |
Character Color | Black |
Character | 10 |
Style | Two-Sided |
Material | PVC Board |
Background Color | White |
Legend Color | black |
Description
Hanging Aisle Sign, Background Color White, Character Color Black, Character Type Numbers, Die Cut No, Material PVC Board, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 40mm, 0.07A, Red (XVC4B15S)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-L)
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-2X)
- NMC Symbol Fire Alarm Horn Sprinkler Imo Label (IMO128R)
- CONDOR Fire Extinguisher Sign, 12 in Height, 9 in Width, Vinyl, Rectangle, English (487D46)
- LYLE Safety Sign, 7" W, 10" H, 0.040" Thickness (U1-1010-NA_7x10)
- NMC Fire Flange Sign - Fire Extinguisher (FX124R)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- SIGNMISSION OSHA Notice Sign, Fire Riser, 24in X 18in Aluminum, 18" W, 24" L, Landscape, Fire Riser Sign (OS-NS-A-1824-L-12654)
- ACCUFORM Fire Extinguisher Sign, 6X8-1/2", WHT/R (PSP618)
- Stranco Fire Signs