Shop All Floor Signs
Stranco
Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-812
Mfr # FS-8-812
Zoro # G6562530
product price: $8.19
/pk 2, $4.10/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Watch Your Step
- Width 8 in
- Height 8 in
- Sign Shape Circle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-8-812
- Zoro # G6562530
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 8 in |
Height | 8 in |
Diameter | 8 in |
Sign Legend Character Height | 3/4 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Watch Your Step, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/4 in, Package Quantity 2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILICERS Heel Traction Aid, Universal, Blk/Gr, PR (HEEL-700-00)
- DNP Wax Printer Ribbon 4.33"x 242 ft., use with Zebra/Eltron 2844 Printers, Pk36 (18103818)
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9706)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-112 (FS-17-112)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-128 (FS-17-128)
- STRANCO Hanging Aisle Sign, Legend 14 (HPS-FS1212-14)
- STRANCO Hanging Aisle Sign, Legend 5 (HPS-FS1212-5)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-317 (FS-17-317)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-131 (FS-17-131)
- NMC Caution Watch Your Step Heavy Duty Floor Stand (HDFS213)
- Stranco Floor Signs