Shop All Floor Signs
Stranco
Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-810
Mfr # FS-8-810
Zoro # G6544218
product price: $8.39
/pk 2, $4.20/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Width 8 in
- Height 8 in
- Sign Shape Circle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-8-810
- Zoro # G6544218
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 8 in |
Height | 8 in |
Diameter | 8 in |
Sign Legend Character Height | 3/4 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/4 in, Package Quantity 2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Royal (3011-2000)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468Y05 (468Y05)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 32)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-132 (FS-17-132)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-110 (FS-17-110)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-128 (FS-17-128)
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-601 (FSG-17-601)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-805 (FS-8-805)
- NMC Do Not Enter Restroom Closed For Cleanin (FS22)
- Stranco Signs