Shop All Floor Signs
Stranco
Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-809
Mfr # FS-8-809
Zoro # G6535510
product price: $7.55
/pk 2, $3.78/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Eye Wash Station
- Width 8 in
- Height 8 in
- Sign Shape Circle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-8-809
- Zoro # G6535510
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 8 in |
Height | 8 in |
Diameter | 8 in |
Sign Legend Character Height | 3/4 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/4 in, Package Quantity 2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 12PK (16-560/L)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402002)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH20-R)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2394-6)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-149 (FS-17-149)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- STRANCO Anti-Slip Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-801 (FS-8-801)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-501 (FS-DIAM-501)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-810 (FS-8-810)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-621 (FS-624-621)
- LASERGLOW TECHNOLOGIES Magnetic Mounting Bracket, 1 in Height (ABM088CXX)
- Stranco Signs