Shop All Floor Signs
Stranco
Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-625
Mfr # FS-8-625
Zoro # G6574449
product price: $7.89
/pk 2, $3.95/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Directional Arrow, 8 in Circle, Safety Floor Sign
- Width 8 in
- Height 8 in
- Sign Shape Circle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-8-625
- Zoro # G6574449
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 8 in |
Height | 8 in |
Diameter | 8 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Legend Directional Arrow, 8 In. Circle, Safety Floor Sign, Sign Legend Background Color Green, Sign Legend Style Symbol, Package Quantity 2
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 18" H, 24" W, Rigid Plastic, Restricted Access Entry By Management Approval Sign, Landscape (OS-NS-P-1824-L-18067)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SFF-X91-011)
- GUARDIAN Sou'Wester Hat (778B)
- WEARWELL 22 ft. L x PVC, 1/4" Thick (701.14X3X22BK)
- STRANCO Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-207 (FS-624-207)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-108 (FS-17-108)
- STRANCO Floor Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, FS-2014-610 (FS-2014-610)
- STRANCO Hanging Aisle Sign, Legend 5 (HPS-FS1212-5)
- STRANCO Hanging Aisle Sign, Legend 8 (HPS-FS1212-8)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-115 (FS-17-115)
- SUPERIOR MARK Floor Sign, Superior Mark, Caution Forklift Traffic, 17.5in (SMFS0602)
- Stranco Signs