Shop All Floor Signs
Stranco
Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-910
Mfr # FS-624-910
Zoro # G6544988
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution, Keep Aisle Clear
- Width 24 in
- Height 6 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-624-910
- Zoro # G6544988
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 6 in |
Sign Legend Character Height | 1 1/4 in |
Description
Floor Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Caution, Keep Aisle Clear, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/4 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Ball Chain Coupling, Sil, Np Stl, PK25 (31925)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XXL, PR (EXO-PIG-06-XXL)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0036-RD_7x5 (LCU3-0036-RD_7x5)
- ZORO SELECT Taffeta Flagging Tape, Orange, 300ft x 2In (TF2O300-200)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-404 (FS-15T-404)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-111 (FS-17-111)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-619 (FS-624-619)
- STRANCO Hanging Aisle Sign, Legend 2 (HPS-FS1212-2)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-317 (FS-17-317)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-104 (FS-17-104)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS729 (MFS729)
- Stranco Signs