Shop All Floor Signs
Stranco
Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-617
Mfr # FS-624-617
Zoro # G6532668
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Watch Your Step
- Width 24 in
- Height 6 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # FS-624-617
- Zoro # G6532668
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 6 in |
Sign Legend Character Height | 1 1/4 in |
Description
Floor Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Watch Your Step, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/4 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (065-13)
- TOUGH DUCK Fluorescent Green Polyester Jacket size 5XL (S43231)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 473T61 (473T61)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-123 (FS-17-123)
- STRANCO Floor Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, FS-2014-611 (FS-2014-611)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-621 (FS-624-621)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-125 (FS-17-125)
- STRANCO Hanging Aisle Sign, Legend 15 (HPS-FS1212-15)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-501 (FS-DIAM-501)
- NMC Do Not Enter Bilingual (FS31)
- Stranco Signs