Shop All Floor Signs
Stranco
Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-607
Mfr # FS-24OCT-607
Zoro # G6545703
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop, Watch for Pedestrians
- Width 24 in
- Height 24 in
- Sign Shape Octagon
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-24OCT-607
- Zoro # G6545703
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 24 in |
Sign Legend Character Height | 6 in |
Description
Floor Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop, Watch for Pedestrians, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 6 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18105841)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A7 Cut Level, Palm Dipped, Foam Nitrile, Black, L, 1 Pair (11-542)
- BRADY Caution No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 88345 (88345)
- ZORO SELECT Unitized Exam Gloves, 0.4 mil Palm, Vinyl, Powder-Free, L, 4 PK, White (9999-1101)
- STRANCO Hanging Aisle Sign, Legend 13 (HPS-FS1212-13)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-401 (FS-15T-401)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-123 (FS-17-123)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-102 (FS-17-102)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-809 (FS-8-809)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-704 (FSG-17-704)
- BRADY Floor Marking Tape, Square, 2 In.W, 100 ft. (121367)
- Stranco Floor Signs