Shop All Floor Signs
Stranco
Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-704
Mfr # FSG-17-704
Zoro # G6552843
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Keep Clear Fire Exit
- Width 17 in
- Height 17 in
- Sign Shape Circle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FSG-17-704
- Zoro # G6552843
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 1 3/4 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Legend Keep Clear Fire Exit, Sign Legend Background Color Light Green, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 3/4 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, XL (J22168)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1015)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- NEVS Caution Radioactive Material Isotope Source Strength 2" x 500" (L-R2T)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-115 (FS-17-115)
- STRANCO Anti-Slip Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-801 (FS-8-801)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-112 (FS-17-112)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-620 (FS-624-620)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-907 (FS-624-907)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-803 (FS-8-803)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-118 (FS-17-118)
- Stranco Floor Signs