Shop All Floor Signs
Stranco
Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-703
Mfr # FSG-17-703
Zoro # G6528291
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Exit
- Width 17 in
- Height 17 in
- Sign Shape Circle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FSG-17-703
- Zoro # G6528291
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 1 3/4 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color Light Green, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 3/4 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65596)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XXL)
- 3M E-A-R Pistonz Disposable Foam Ear Plugs, Pod Shape, 29 dB, Silver, 100 PK (93401)
- CONDOR AntiSlip Tape, 60 ftLx6 inW, BLK/YLW, PK2 (GRAN15294)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-805 (FS-8-805)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-105 (FS-17-105)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-505 (FS-DIAM-505)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-907 (FS-624-907)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-202 (FS-17-202)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-622 (FS-624-622)
- SHIELDMARK Floor Stop Sign, 36 in H, 36 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP36 (STP36)
- Stranco Floor Signs