Shop All Floor Signs
Stranco
Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-609
Mfr # FSG-17-609
Zoro # G6574701
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Exit, With Directional Arrow
- Width 17 in
- Height 17 in
- Sign Shape Circle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FSG-17-609
- Zoro # G6574701
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 2 3/4 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Legend Exit, With Directional Arrow, Sign Legend Background Color Light Green, Sign Legend Style Symbol and Text, Sign Legend Character Height 2 3/4 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Gold, Stretch Nylon (G-EXMLG2-04-L)
- CARHARTT Knit Cap, Bright Orange, Universal (A18-BOG OFA)
- C-LINE PRODUCTS Magnetic Shelf/Bin Label Holder, 2", PK10 (87247)
- RUBBER-CAL "1/2 in. Dura-Chef" Non-Slip Rubber Kitchen Mat - 1/2 in x 3 ft x 5 ft - Red Rubber Mats (03-122)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-110 (FS-17-110)
- STRANCO Hanging Aisle Sign, Legend 8 (HPS-FS1212-8)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-102 (FS-17-102)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-314 (FS-17-314)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-113 (FS-17-113)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-803 (FS-8-803)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS229 (MFS229)
- Stranco Signs