Shop All Floor Signs
Stranco
Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-135
Mfr # FS-17-135
Zoro # G6270201
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Directional Arrow
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-17-135
- Zoro # G6270201
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Diameter | 17 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Directional Arrow, Sign Legend Background Color White, Sign Legend Style Symbol
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder Gunn 4.5 Gauntlet Cuff, XL, PK12 (1310XL)
- CONDOR Safety Sign Radiofrequency/Microwave, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, 451X96 (451X96)
- SAFEWAZE Alu Carabiner, for rescue system (022-6071)
- ZORO SELECT Barrier Tape, Woven, 2 In x 200 ft, Red (BW2RBK200-200)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-810 (FS-8-810)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-404 (FS-15T-404)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-110 (FS-17-110)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-809 (FS-8-809)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-806 (FS-8-806)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-606 (FS-17-606)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- Stranco Signs