Shop All Floor Signs
Stranco
Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-125
Mfr # FS-17-125
Zoro # G6248748
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Shower
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-17-125
- Zoro # G6248748
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 1 3/4 in |
Diameter | 17 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Shower, Sign Legend Background Color Green, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 3/4 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size M (7000-12PR)
- GLOVE GUARD Glove Guard(R) Clip, Yellow, w/"Keep Gloves Handy" (54400YW)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, L, PR (922CR)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL73BPR50)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-312 (FS-17-312)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-810 (FS-8-810)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-501 (FS-DIAM-501)
- STRANCO Hanging Aisle Sign, Legend 14 (HPS-FS1212-14)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-202 (FS-17-202)
- STRANCO Hanging Aisle Sign, Legend 3 (HPS-FS1212-3)
- NMC Arrow Walk On Floor Sign, WFS84ARD (WFS84ARD)
- Stranco Signs