Shop All Floor Signs
Stranco
Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-123
Mfr # FS-17-123
Zoro # G6524189
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Production Area Walkway
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-17-123
- Zoro # G6524189
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Sign Legend Character Height | 1 in |
Diameter | 17 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Production Area Walkway, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (9673SFXL)
- JAFLINE HD Attack Line Fire Hose, Rubber, Red (G52H25HDR50N)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A806)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23023 (A-1218-23023)
- STRANCO Hanging Aisle Sign, Legend 4 (HPS-FS1212-4)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-125 (FS-17-125)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-404 (FS-15T-404)
- STRANCO Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-607 (FS-24OCT-607)
- STRANCO Hanging Aisle Sign, Legend 9 (HPS-FS1212-9)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-111 (FS-17-111)
- NMC Forklift Traffic Area Walk On Floor Sign (WFS20)
- Stranco Signs