Shop All Floor Signs
Stranco
Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-101
Mfr # FS-17-101
Zoro # G6321983
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 17 in
- Height 17 in
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-17-101
- Zoro # G6321983
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 17 in |
Height | 17 in |
Diameter | 17 in |
Sign Legend Character Height | 4 7/8 in |
Description
Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 4 7/8 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY DAX Fiber Resin Cap Brim White (HDFC-17WG)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 2.5 lb (817)
- KONG Mechanics Gloves, 3XL, Lime/Black, Spandex (KRIG-07-XXXL)
- DUAL-LITE Ext Sgn, Alum, Wht, 14 45/64in, 1.8W (SEWLSRW)
- STRANCO Anti-Slip Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-402 (FS-15T-402)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-609 (FSG-17-609)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-104 (FS-17-104)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-126 (FS-17-126)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-112 (FS-17-112)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-404 (FS-15T-404)
- VISUAL WORKPLACE Floor Stencil, 24"x24", Stop (60-1924-2424-TR636)
- Stranco Signs