Shop All Floor Signs
Stranco
Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-401
Mfr # FS-15T-401
Zoro # G6558653
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Keep Clear Caution
- Width 15 in
- Height 15 in
- Sign Shape Triangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # FS-15T-401
- Zoro # G6558653
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 15 in |
Height | 15 in |
Sign Legend Character Height | 1 3/8 in |
Description
Floor Sign, Triangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Keep Clear, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 3/8 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-11)
- MARCOM Driving Safety DVD (V0001319EM)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, XL, Hi-Vis, Pr (347-11)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J278)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-107 (FS-17-107)
- STRANCO Floor Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, FS-2014-610 (FS-2014-610)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FSG-17-601 (FSG-17-601)
- STRANCO Anti-Slip Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-402 (FS-15T-402)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-625 (FS-8-625)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-128 (FS-17-128)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-116 (FS-17-116)
- Stranco Floor Signs