Shop All Letters and Numbers
Stranco
Die-Cut Reflective Number Label, 9, PK5
Mfr # DWR-1.5-9-5
Zoro # G2822675
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DWR-1.5-9-5
- Zoro # G2822675
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Blood Borne Pathogens Trained Label, Pk25 (HH64R)
- DEALMED Shoe Cover Non-Conductive Non-Skid Universal Size, 150 Pr/300 Cs, 300PK (784080)
- ACTION CHEMICAL Disp. Lab Coat, 3XL, Poly, Red, PK30 (M1710R-3X)
- BRADY Spill Kit, Universal, Gray (SKA-K2)
- STRANCO Die-Cut Reflective Number Label, 5, PK5 (DWR-1.5-5-5)
- STRANCO Die-Cut Reflective Number Label, 6, PK5 (DWR-1.5-6-5)
- STRANCO Die-Cut Reflective Number Label, 2, PK5 (DWR-1.5-2-5)
- STRANCO Die Cut Letter Label, Q (DBV-SINGLE-6-Q)
- STRANCO Die-Cut Refl. Number Label, 5, 3In H, PK5 (DWR-3-5-5)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- BRADY Reflective Numbers And Letters, 8, PK25 (5000-8)
- Stranco Letters and Numbers