Shop All Letters and Numbers
Stranco
Die-Cut Reflective Number Label, 9, 6In H
Mfr # DWR-6-9-EA
Zoro # G7435461
original price:
$3.15
5% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DWR-6-9-EA
- Zoro # G7435461
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 2 3/4 in |
Character Width | 2 3/4 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 9, Die Cut Yes, Embossed No, Font Gothic, Includes (1) Each, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Right-To-Know Center 2 Racks Without Binder (RTK85)
- FEDERAL SIGNAL Speaker, Beige, 12-7/64" W (SST3-MV)
- ANSELL Lab Jacket, L, Red, Polyester (66-660)
- WEST CHESTER PROTECTIVE GEAR Red Nylon Shell Coated Gloves, Black Poly Palm Coat, Large, (701CRPB/L)
- STRANCO Die-Cut Reflective Number Label, 2, 6In H (DWR-6-2-EA)
- STRANCO Die-Cut Reflective Number Label, 6, 6In H (DWR-6-6-EA)
- STRANCO Die-Cut Reflective Number Label, 4, 6In H (DWR-6-4-EA)
- STRANCO Reflective Number Label, 4, 2-1/2in H, PK25 (RUM200-4-YB)
- STRANCO Die-Cut Refl. Number Label, 0, 4In H, PK5 (DWR-4-0-5)
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-3-E-10)
- STRANCO Reflective Number Label, 3, 2-1/2in H, PK25 (RUM200-3-YB)
- Stranco Letters and Numbers