Shop All Letters and Numbers
Stranco
Die-Cut Reflective Number Label, 7
Mfr # DWR-SINGLE-8-7
Zoro # G2108106
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-7
- Zoro # G2108106
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR X-Back Polyester Mesh Safety Vest Class 3 w/ Zipper & Radio Clips (Lime/Small) (1294-LZ-RD-X-SM)
- MCR SAFETY MCR Safety 2310AF Stryker„¢ Premium Safety Goggle, Clear Anti-Fog Lens, Indirect Vent (2310AF)
- MR. CHAIN Traffic Cone Kit, UV Inhibited Polyethylene, Orange (97280-6)
- ULTRATECH Containment Utility Tray, 12 In. W (1060)
- STRANCO Die-Cut Reflective Number Label, 9 (DWR-SINGLE-8-9)
- STRANCO Die-Cut Reflective Number Label, 3 (DWR-SINGLE-8-3)
- STRANCO Die-Cut Reflective Number Label, 5 (DWR-SINGLE-8-5)
- STRANCO Die Cut Letter Label, X (DBV-SINGLE-6-X)
- STRANCO Reflective Letter Label, A, 2-1/2in H, PK25 (RUM200-A-YB)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-3-B-10)
- BRADY Numbers and Letters Labels, PK 10 (5140P-7)
- Stranco Letters and Numbers