Shop All Letters and Numbers
Stranco
Die-Cut Reflective Number Label, 6
Mfr # DWR-SINGLE-8-6
Zoro # G0693640
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-6
- Zoro # G0693640
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER BDU Patrol Cap, Cotton, Black, L (F550555001L)
- ANSELL TouchNTuff 92-605, Disposable Nitrile Gloves with Enhanced Chemical Splash Protection, 4.7 mil Palm (92-605)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, L/XL (V1020951U-L/XL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- STRANCO Die-Cut Reflective Number Label, 9 (DWR-SINGLE-8-9)
- STRANCO Die-Cut Reflective Number Label, 0 (DWR-SINGLE-8-0)
- STRANCO Die-Cut Reflective Number Label, 7 (DWR-SINGLE-8-7)
- STRANCO Die-Cut Reflective Number Label, 8, 6In H (DWR-6-8-EA)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-3-2-10)
- STRANCO Die Cut Letter Label, L (DBV-SINGLE-8-L)
- BALDWIN Estate Lifetime Brass House Numbers (90671.003.CD)
- Stranco Letters and Numbers