Shop All Letters and Numbers
Stranco
Die-Cut Reflective Number Label, 5, PK5
Mfr # DWR-1.5-5-5
Zoro # G2822718
product price: $3.15
/pk 5, $0.63/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-1.5-5-5
- Zoro # G2822718
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 5, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 2 ft. 7" L x Rubber, 1/2" Thick (545S3631BL)
- SQUIDS BY ERGODYNE Blue Swiveling Glove Clip Holder, Dual Clips (3420)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81220)
- MASTER LOCK Gas Valve Lockout, Fits Handle Size 3 (S3910)
- STRANCO Die-Cut Reflective Number Label, 9, PK5 (DWR-1.5-9-5)
- STRANCO Die-Cut Reflective Number Label, 6, PK5 (DWR-1.5-6-5)
- STRANCO Die-Cut Reflective Number Label, 2, PK5 (DWR-1.5-2-5)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-4-2-10)
- STRANCO Die-Cut Reflective Number Label, 1, 6In H (DWR-6-1-EA)
- STRANCO Die-Cut Reflective Letter Label, C (DWR-SINGLE-8-C)
- STRANCO Die-Cut Reflective Letter Label, D, 6In H (DWR-6-D-EA)
- Stranco Letters and Numbers