Shop All Letters and Numbers
Stranco
Die-Cut Reflective Number Label, 3, PK5
Mfr # DWR-1.5-3-5
Zoro # G2822736
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DWR-1.5-3-5
- Zoro # G2822736
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRES-A-PLY Laser Address Labels, 1 1/3x4, PK1400 (30602)
- CHEMSTOP Vend Friendly Chemical Gloves, 10, PR (PS15KGV30N0)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 24VAC/DC (868STRB-AQ)
- DANNER Work Boot, 21210-10.5EE Acadia 8" Blck, PR (098397212700)
- STRANCO Die-Cut Reflective Number Label, 0, PK5 (DWR-1.5-0-5)
- STRANCO Die-Cut Reflective Number Label, 8, PK5 (DWR-1.5-8-5)
- STRANCO Die-Cut Reflective Number Label, 4, PK5 (DWR-1.5-4-5)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-8-S)
- STRANCO Die-Cut Refl. Letter Label, B, 4In H, PK5 (DWR-4-B-5)
- STRANCO Die-Cut Reflective Letter Label, W (DWR-SINGLE-8-W)
- C.H. HANSON Number Set, 3/16 In. H, Steel (20561)
- Stranco Letters and Numbers