Shop All Letters and Numbers
Stranco
Die-Cut Reflective Number Label, 3, 6In H
Mfr # DWR-6-3-EA
Zoro # G5223766
original price:
$4.48
10% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 6 in
- Overall Height 6 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-6-3-EA
- Zoro # G5223766
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 2 3/4 in |
Character Width | 2 3/4 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (1) Each, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Glove Box Holder Double Horizontal, Ea (787132)
- MOON AMERICAN Hazmat Adapter, 1-1/2 NH, (2) 3/4 Male GHT (428-1520754)
- FLORSHEIM Size 12W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- STRANCO Die-Cut Reflective Number Label, 1, 6In H (DWR-6-1-EA)
- STRANCO Die-Cut Reflective Number Label, 7, 6In H (DWR-6-7-EA)
- STRANCO Die-Cut Reflective Number Label, 9, 6In H (DWR-6-9-EA)
- STRANCO Reflective Number Label, 6, 2-1/2in H, PK25 (RUM200-6-YB)
- STRANCO Die-Cut Refl. Letter Label, V, 4In H, PK5 (DWR-4-V-5)
- STRANCO Die-Cut Refl. Number Label, 5, 2In H, PK5 (DWR-2-5-5)
- MAGNA VISUAL Die Cut Letter Magnets, Black, 6", PK108 (DCA-67)
- Stranco Letters and Numbers