Shop All Letters and Numbers
Stranco
Die-Cut Reflective Number Label, 1, PK5
Mfr # DWR-1.5-1-5
Zoro # G9981255
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DWR-1.5-1-5
- Zoro # G9981255
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 3/8 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Luminator .35Mm PVC Poly 3Pc Suit, 4XL (2403RX4)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L, 12PK (9690YL)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 9, PR (R-840)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZT4-1824)
- STRANCO Die-Cut Reflective Number Label, 5, 6In H (DWR-6-5-EA)
- STRANCO Die-Cut Reflective Number Label, 7, PK5 (DWR-1.5-7-5)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-5-A-10)
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-4-G-10)
- STRANCO Die Cut Letter Label, U, 10 Cards, PK10 (DBV-3-U-10)
- STRANCO Die-Cut Refl. Letter Label, T, 4In H, PK5 (DWR-4-T-5)
- DELTANA Residential Letter G Oil Rubbed Bronze 4" (RL4G-10B)
- Stranco Letters and Numbers