Shop All Letters and Numbers
Stranco
Die-Cut Reflective Number Label, 0, PK5
Mfr # DWR-1.5-0-5
Zoro # G2822751
product price: $3.15
/pk 5, $0.63/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-1.5-0-5
- Zoro # G2822751
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 7/8 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 1 1/2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Elvex Safety Glasses RX-350-2.0, Clear Anti-Fog (RX-350-2.0 CAF)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/4X-Large) (1284-RZ-RD-4XL)
- NMC Danger Forklift Traffic Sign, D536AB (D536AB)
- GUARDIAN EQUIPMENT Shock Absorbing Lanyard, 6 ft., Yellow (01220)
- STRANCO Die-Cut Reflective Number Label, 3, PK5 (DWR-1.5-3-5)
- STRANCO Die-Cut Reflective Number Label, 9, PK5 (DWR-1.5-9-5)
- STRANCO Die-Cut Reflective Number Label, 7, PK5 (DWR-1.5-7-5)
- STRANCO Die-Cut Refl. Number Label, 8, 2In H, PK5 (DWR-2-8-5)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-6-6)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-2-8-10)
- HY-KO 3In Black Vinyl Number 7, 10PK (A30407)
- Stranco Letters and Numbers