Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, T
Mfr # DWR-SINGLE-8-T
Zoro # G2821905
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-T
- Zoro # G2821905
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 76180 (76180)
- NATIONAL MARKER CO Walk On Floor Sign - Warning Forklift Traffic - Bilingual (WFS34)
- EDWARDS SIGNALING 15-75 candela horn strobe wall mnt (2452THS-15/75-R)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 54 pc, 6PK (843444)
- STRANCO Die Cut Letter Label, A (DBV-SINGLE-6-A)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-1.5-4-10)
- STRANCO Die-Cut Reflective Letter Label, D, 6In H (DWR-6-D-EA)
- STRANCO Die-Cut Reflective Letter Label, B, PK5 (DWR-5-B-5)
- STRANCO Die-Cut Reflective Number Label, 8, PK5 (DWR-1.5-8-5)
- STRANCO Reflective Letter Label, X, 2-1/2in H, PK25 (RUM200-X-YB)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20851)
- Stranco Letters and Numbers