Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, O
Mfr # DWR-SINGLE-8-O
Zoro # G2821957
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-O
- Zoro # G2821957
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included O, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 14, 12" Height, Black, Plain, PR (CHM-000A/14)
- AVENGER SAFETY FOOTWEAR Size 12 HAMMER 1000G CN PR, MENS PR (A7577-12M)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN4X000600)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0261-RD_5X3.5)
- STRANCO Die-Cut Reflective Letter Label, W (DWR-SINGLE-8-W)
- STRANCO Die-Cut Reflective Letter Label, I (DWR-SINGLE-8-I)
- STRANCO Die-Cut Reflective Letter Label, M (DWR-SINGLE-8-M)
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-6-S)
- STRANCO Reflective Number Label, 4, 2-1/2in H, PK25 (RUM200-4-YB)
- STRANCO Reflective Letter Label, B, 2-1/2in H, PK25 (RUM200-B-YB)
- HY-KO 1.25In Reflective Number 9, 10PK (B00372)
- Stranco Letters and Numbers