Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, N
Mfr # DWR-SINGLE-8-N
Zoro # G2821966
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-N
- Zoro # G2821966
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Boot Classic Brown Size 8.5, PR (120CRBRN085)
- MILWAUKEE TOOL Safety Helmet Sweat Band, For Use With Milwaukee Safety Helmets Black (48-73-1092)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 38 to 42 In (JE-70M)
- STRANCO Die-Cut Reflective Letter Label, L (DWR-SINGLE-8-L)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- STRANCO Die-Cut Reflective Letter Label, E (DWR-SINGLE-8-E)
- STRANCO Hanging Aisle Sign, Legend 19 (HPS-FS1212-19)
- STRANCO Die Cut Letter Label, U (DBV-SINGLE-6-U)
- STRANCO Die-Cut Reflective Letter Label, B, 6In H (DWR-6-B-EA)
- BRADY Ultra Reflective Letter, A, PK10 (3010-A)
- Stranco Letters and Numbers