Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, N, 6In H
Mfr # DWR-6-N-EA
Zoro # G9497266
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stranco
- MFR # DWR-6-N-EA
- Zoro # G9497266
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Character Width | 3 3/8 in |
Overall Width | 3 3/8 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included N, Die Cut Yes, Embossed No, Font Gothic, Includes (1) Each, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, Flam (80SMP97)
- OAKLEY SI Flak 2.0 XL Desert w/ Prizm Tungsten Polar (OO9188-8459)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, S, PR (161-08)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR XL (3219 XL)
- STRANCO Die-Cut Reflective Letter Label, H, 6In H (DWR-6-H-EA)
- STRANCO Die-Cut Reflective Letter Label, D, 6In H (DWR-6-D-EA)
- STRANCO Reflective Letter Label, T, 2-1/2in H, PK25 (RUM200-T-YB)
- STRANCO Die-Cut Reflective Number Label, 5 (DWR-SINGLE-8-5)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-2-9-10)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-6-M)
- QUARTET Letter Board Characters, 1 In, PK128 (M1)
- Stranco Letters and Numbers