Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, M
Mfr # DWR-SINGLE-8-M
Zoro # G2821975
original price:
$5.00
10% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-M
- Zoro # G2821975
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY PICKINS Fruit Harvester (EP-FH-1)
- GASTEC Tube, Styrene, 2-100, PK10 (124L)
- 3M TEKK Protection Reflective Safety Vest, OneSize, Fabric, Fluorescent Yellow (94617-80030T)
- CONDOR Safety Reading Glasses, +2.00, Clear, Scratch-Resistant (52YP38)
- STRANCO Die-Cut Reflective Letter Label, A (DWR-SINGLE-8-A)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- STRANCO Die-Cut Reflective Letter Label, L (DWR-SINGLE-8-L)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-5-R-10)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-4-B-10)
- STRANCO Die Cut Letter Label, X, 10 Cards, PK10 (DBV-1-X-10)
- BRADY Numbers and Letters Labels, PK 10 (5050P-2)
- Stranco Letters and Numbers