Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, L
Mfr # DWR-SINGLE-8-L
Zoro # G2821981
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-L
- Zoro # G2821981
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog (11-12002-05)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, XL, 12285 (12285)
- COMPASS LED Exit Sign / Emergency Light Combo, Field Select Red/Green, CCRGB (CCRGB)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Vinyl, Red, White (476N42)
- STRANCO Die-Cut Reflective Letter Label, A (DWR-SINGLE-8-A)
- STRANCO Die-Cut Reflective Letter Label, D (DWR-SINGLE-8-D)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- STRANCO Reflective Letter Label, Y, 2-1/2in H, PK25 (RUM200-Y-YB)
- STRANCO Die-Cut Reflective Number Label, 3 (DWR-SINGLE-8-3)
- STRANCO Die-Cut Refl. Number Label, 6, 4In H, PK5 (DWR-4-6-5)
- STRANCO Die-Cut Reflective Number Label, 8, PK5 (DWR-1.5-8-5)
- Stranco Letters and Numbers