Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, I
Mfr # DWR-SINGLE-8-I
Zoro # G2822018
original price:
$4.71
9% off
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-I
- Zoro # G2822018
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included I, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Caution Sign, No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, No Smoking (OS-CS-D-35-L-19780)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 11, Black, PR (55346S-BLK-110)
- 3M Forehead Seal (M-354)
- DYMO RHINO (R) Heat Shrink Tube Label 3/8" x 60"H, Black on Yellow (18054)
- STRANCO Die-Cut Reflective Letter Label, M (DWR-SINGLE-8-M)
- STRANCO Die-Cut Reflective Letter Label, W (DWR-SINGLE-8-W)
- STRANCO Die-Cut Reflective Letter Label, F (DWR-SINGLE-8-F)
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-8-0)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-3-B-10)
- CHARTPAK Chartpak® Vinyl Numbers/Letters, 2"H, White (1056)
- Stranco Letters and Numbers