Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, G
Mfr # DWR-SINGLE-8-G
Zoro # G2822036
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-G
- Zoro # G2822036
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included G, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54627)
- REFRIGIWEAR Insulated Wool Leather Palm Glove Green XLg (0521RGRNXLG)
- ZORO SELECT Gate Valve Lockout, Red, Polyurethane (45MZ59)
- CONDOR VF, Coated Gloves, Nylon, S, 5PE88, PR (60NM92)
- STRANCO Die-Cut Reflective Letter Label, M (DWR-SINGLE-8-M)
- STRANCO Die-Cut Reflective Letter Label, N (DWR-SINGLE-8-N)
- STRANCO Die-Cut Reflective Letter Label, B (DWR-SINGLE-8-B)
- STRANCO Reflective Letter Label, Y, 2-1/2in H, PK25 (RUM200-Y-YB)
- STRANCO Die Cut Letter Label, M (DBV-SINGLE-8-M)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1-2-10)
- C.H. HANSON 3/8in Single Steel Type Letter or Number Stamp (27638-0)
- Stranco Letters and Numbers