Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, D
Mfr # DWR-SINGLE-8-D
Zoro # G2822060
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-D
- Zoro # G2822060
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included D, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEIKO INSTRUMENTS High Quality SLP-MRL Multipurpose Labels, White, Labels/Roll: 220 (SKPSLPMRL)
- GUARDIAN EQUIPMENT Roofer's Fall Protection Kit, Size: S-L (20204)
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- MEDEGEN MEDICAL PRODUCTS Isolation Gown, Acti-Fend(R), Yllw, PK50 (99910)
- STRANCO Die-Cut Reflective Letter Label, L (DWR-SINGLE-8-L)
- STRANCO Die-Cut Reflective Letter Label, B (DWR-SINGLE-8-B)
- STRANCO Die-Cut Reflective Letter Label, C (DWR-SINGLE-8-C)
- STRANCO Die-Cut Refl. Number Label, 5, 4In H, PK5 (DWR-4-5-5)
- STRANCO Reflective Letter Label, P, 2-1/2in H, PK25 (RUM200-P-YB)
- STRANCO Die Cut Letter Label, M, 10 Cards, PK10 (DBV-4-M-10)
- HY-KO Number House 5 3-1/4In Refl (PS-20/5)
- Stranco Letters and Numbers