Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, C, PK5
Mfr # DWR-5-C-5
Zoro # G2822325
product price: $6.85
/pk 5, $1.37/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5 in
- Overall Height 5 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-5-C-5
- Zoro # G2822325
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5 in |
Overall Height | 5 in |
Overall Width | 2 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 5 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN CR5 Self Retracting Lifeline, Snap Hook (1400198)
- KISHIGO L, Lime, Class 2, All Mesh Contrast Vest (1195-L)
- PYRAMEX Itek Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Clear Lens (S5810ST)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (26185)
- STRANCO Die-Cut Reflective Letter Label, B, PK5 (DWR-5-B-5)
- STRANCO Die Cut Letter Label, V (DBV-SINGLE-8-V)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-2-A-10)
- STRANCO Die-Cut Reflective Letter Label, W (DWR-SINGLE-8-W)
- STRANCO Die-Cut Reflective Letter Label, C, 6In H (DWR-6-C-EA)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-5-5-10)
- BRADY Numbers and Letters Labels, PK 10 (5100P-3)
- Stranco Letters and Numbers