Shop All Letters and Numbers
Stranco
Die-Cut Reflective Letter Label, A
Mfr # DWR-SINGLE-8-A
Zoro # G0693631
original price:
$5.00
10% off
new price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 8 in
- Overall Height 8 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-SINGLE-8-A
- Zoro # G0693631
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 8 in |
Overall Height | 8 in |
Overall Width | 4 3/4 in |
Description
Reflective Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H (72 HB/40-40 KA Blue)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, 2XL, PR (0255-2X)
- HONEYWELL Handle for Portable Configuration (SPMF-HNDL)
- NMC Dot Placard Sign, 1866 3, Pk10, Material: Adhesive Backed Vinyl (DL142BP10)
- STRANCO Die-Cut Reflective Letter Label, I (DWR-SINGLE-8-I)
- STRANCO Die-Cut Reflective Letter Label, G (DWR-SINGLE-8-G)
- STRANCO Die-Cut Reflective Letter Label, K (DWR-SINGLE-8-K)
- STRANCO Die Cut Number Label, 9 (DBV-SINGLE-8-9)
- STRANCO Die-Cut Reflective Number Label, 0, 6In H (DWR-6-0-EA)
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-5-D-10)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (1550-4)
- Stranco Letters and Numbers