Shop All Letters and Numbers
Stranco
Die-Cut Refl. Number Label, 6, 2In H, PK5
Mfr # DWR-2-6-5
Zoro # G7435206
product price: $3.15
/pk 5, $0.63/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Character Color White
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stranco
- MFR # DWR-2-6-5
- Zoro # G7435206
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 1/4 in |
Character Width | 1 1/4 in |
Description
Reflective Number Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Removable Broom Head, Silver, 1" L (207TP)
- MCR SAFETY Leather Palm Sewn W Kevlar Medium, PK12 (16010M)
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex (FS1J0573)
- VF IMAGEWEAR Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (SLU2KH RG M)
- STRANCO Die-Cut Refl. Number Label, 7, 2In H, PK5 (DWR-2-7-5)
- STRANCO Die-Cut Refl. Number Label, 8, 2In H, PK5 (DWR-2-8-5)
- STRANCO Die-Cut Refl. Number Label, 0, 2In H, PK5 (DWR-2-0-5)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-1.5-5-10)
- STRANCO Die Cut Letter Label, W (DBV-SINGLE-6-W)
- STRANCO Die-Cut Reflective Letter Label, E (DWR-SINGLE-8-E)
- HY-KO 1.25In Reflective Number 8, 10PK (B00371)
- Stranco Letters and Numbers